{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Version | Spray can | |
| Version | Spray can | |
| Contents | 0.5 l | |
| Colour | Off-white | |
| Shape | liquid | |
| Flashpoint | < 0 °C | |
| Spontaneous ignition temperature | 200 °C | |
| Solubility in water | insoluble | |
| Oxidisation characteristics | no | |
| Operating temperature range | -30 °C - 1,400 °C | |
| Labelling of hazardous substances | GHS02: Flame; GHS05 corrosive; GHS07 caution; GHS09 harmful to the environment | |
| Type of product | Ceramic paste / copper paste |
| Article number | 083069 500 | |
| EAN / GTIN | 5412386058004 | |
| Manufacturer number | 32351-AA | |
| Manufacturer/responsible person | CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com |