Battery CAS-8

Article no.: 078327 CAS-8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Product details

Technical Data

Manufacturer's designation CAS
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
Type of product Cordless

Identification numbers & Classifications

Article number 078327 CAS-8
EAN / GTIN 4007841068240
Manufacturer number 068240

Description

Version:

One battery and charger for everything. For charging all battery packs of the CAS partners “Cordless Alliance System”.
18 V Li-ion battery with a battery capacity of 8.0 Ah.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart