Bench centre, base 350x110mm, T-groove width 10mm, 75x200mm

Article no.: 0780104
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0780104
EAN / GTIN 4029713223489
Manufacturer number 0780104
L-Number L40510 2443

Description

Version:

  • Finely ground surface, flatness tolerance according to DIN 876-2
  • With two adjustable tailstocks
  • Left tailstock with fixed centre
  • Right tailstock with retractable spring mounted centre, free lift appr. 10 mm
  • Tailstocks can be clamped via an eccentric clamp
  • Tailstock height 75 mm with integrated V-groove support
  • Quick-clamping device by clamping lever
  • With T-groove and support column
  • With mounting hole for dial gauges Ø 8 mm

Description:

Bench centre, base 350x110mm, T-groove width 10mm, 75x200mm

Standard:

DIN 876-2

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart