Battery pack Li-Power 4 A·h

Article no.: 073870 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
suitable battery - supplier / battery type / voltage Type CAS 18 V
Battery capacity 4 Ah
Battery voltage 18 V

Identification numbers & Classifications

Article number 073870 4
EAN / GTIN 4061792202214
Manufacturer number 625027000

Description

Version:

Powerful 18 V Li-Ion batteries, compatible with all 18 V machines and chargers of the CAS platform.
  • Permanent electronic single-cell monitoring.
  • Display for permanent monitoring of the remaining capacity.
  • Low self-discharge rate and long storage capability.
  • Processor-controlled charge and discharge management.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart