Small dial gauge, ø 40mm, read. 0.01 m.range 3mm

Article no.: 0708104
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0708104
EAN / GTIN 4029713220204
Manufacturer number 0708104

Description

Version:

  • Metal housing
  • Measuring spindle is made of stainless steel
  • Replacement probe tip M 2,5
  • Clamping shank Ø 8 mm
  • With a revolution counter
  • DIN 878

Description:

Small dial gauge, ø 40mm, read. 0.01 m.range 3mm

Feature:

  • Reading: 0.01 mm
  • Pointer rotation in mm: 0.5 mm
  • Measuring span in mm: 3 mm
  • Repeatability [µm]: 3 µm
  • Analog measuring force: 0.6 N

Standard:

DIN 878

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart