Feeler gauge T3, 6 blades,Length 75mm, 0,1-0,4mm

Article no.: 0608140
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0608140
EAN / GTIN 4029713048839
Manufacturer number 0608140
L-Number L40510 2222

Description

Version:

  • Conical blades
  • Width 10 mm

Description:

Feeler gauge T3, 6 blades,Length 75mm, 0,1-0,4mm

Feature:

  • Measuring range (mm): 0.1 - 0.4

Standard:

DIN 2275 T3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart