MICROMASTER RS IP54 50-75

Article no.: 06030032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification numbers & Classifications

Article number 06030032
EAN / GTIN 7630041116366
Manufacturer number 06030032

Description

Version:

  • Measuring range [mm]: 50 ÷ 75
  • Measuring range [in]: 2 ÷ 3
  • Max. permitted errors [µm]: 5
  • Max. permitted parallelism error [µm]: 3
  • Resolution [mm] : 0.001
  • Resolution [in]: .00005
  • Data output: Opto-RS232
  • Dimension A [mm]: 216
  • Dimension B [mm]: 91
  • Dimension C [mm]: Ø 6,5
  • Dimension D [mm]: 41

Description:

Digital external micrometer, 50-75 mm, MICROMASTER IP54 RS
Electronic external micrometer MICROMASTER RS IP54

Feature:

  • Zero: Floating
  • Material: Inserts: tungsten carbide
  • Thread pitch: 0,5 mm
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Function(s): Standby after 10 min; Display locking (except EASY)
  • Autonomy: 2'000 ÷ 4'000 hours
  • Measuring force: ≤ 10 N
  • Units: mm / in
  • Battery type: CR2032 button battery

Standard:

DIN 863 T1

Supplied with:

Micrometer; Battery (1x); Measuring report; Declaration of conformity

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart