Kraftform Kompakt SH 1 PlumbKit, 25 pieces

Article no.: 05135927001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05135927001
EAN / GTIN 4013288170132
Manufacturer number 05135927001
L-Number L60020 3175

Description

Description:

  • Compact tool set with the 25 most important screwdriving tools for plumbing and heating applications.
  • Includes 2 JOKER open-end wrenches, the ¼″ Zyklop ratchet and accessories, 6 x 89 mm bits, 5 multi-component Kraftform Plus screwdrivers and single-pole phase tester.
  • Two JOKER combination ratcheting wrenches with special holding plate against slipping/loss of the screw and more torque transfer; 1 Zyklop ratchet 8000 A (1/4″) for fast, powerful working; 3 Zyklop sockets 8790 HMA for manual and power tools usage; 1 Zyklop adaptor 8784 A1 for bits; 6 TORX® HF bits 867/4 with holding function for TORX® screws for secure carry without any loss of the screws; the Wera 867/4 TX HF bits are also suitable for Würth ASSY screws as well as Altenloh SPAX T-STAR plus screws; 1 single-pole phase tester 247; 2 Kraftform series 100 slotted screwdrivers 160 i and 160 iS for safe work up to 1,000 volts (160 iS with reduced shaft diameter and integrated insulation protection for reaching and actuating low-lying screws and spring elements); 1 Kraftform Chiseldriver 932 A (slotted) with hex blade extending right through the handle and integrated impact cap for screwdriving and simpler chiselling work; 2 nutsetters 395 HO with hollow shaft for the tightening or loosening of screws on long bolts as well as seized screws.
  • ″Take it easy″ tool finder with colour coding according to profiles and size stampfor simple and rapid accessing of the required tool.

Advantage:

  • JOKER combination ratcheting wrench with special holding plate against slipping/loss of the screw
  • Zyklop Speed ratchet for fast and powerful working
  • Insulated Kraftform VDE slotted screwdriver for safe work at 1,000 volts
  • Kraftform Chiseldriver with hex blade extending through handle and integrated impact cap
  • Hollow shaft nutspinner for nuts on protruding threaded rods

Supplied with:

  • Kraftform Kompakt SH 1 PlumbKit, 25 pieces; 2x 6000 Joker Ratcheting combination wrenches: 10x159 mm, 13x177 mm; 1x 8000 A Zyklop Speed Ratchet with 1/4″ drive: 1/4″ x 152 mm; 3x 8790 HMA Zyklop 1/4″ socket: 7x23 mm, 10x23 mm, 13x23 mm; 1x 8784 A1 Zyklop bit adaptor, 1/4″: 1/4″ x 37 mm; 6x 867/4 TORX® HF Bits with holding function: 2x TX 20x50 mm, 2x TX 25x50 mm, TX 30x50 mm, TX 40x50 mm; 2x 851/4 Z bits: PH 2x89 mm, PH 1x89 mm; 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm; 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm; 1x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws: 0.6 x 3.5 x 100 mm; 1x 160 i VDE Insulated screwdriver for slotted screws: 1 x 5.5 x 125 mm; 1x 932 A Screwdriver for slotted screws: 1.2 x 7 x 125 mm; 2x 395 HO Nutdriver: 10x90 mm, 13x90 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart