Click-Torque XP 3 pre-set adjustable torque wrench for insert tools, 15-100 Nm, 15 Nm, 9x12 x 15.0 Nm x 15-100 Nm

Article no.: 05075672001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05075672001
EAN / GTIN 4013288206183
Manufacturer number 05075672001
L-Number L60020 4643

Description

Description:

  • Torque wrench with pre-set torque value for all applications where the same torque and repeat accuracy is required.
  • The torque value can be changed within the metered range.
  • The robust release mechanism guarantees a clearly audible and tactile trigger signal when the set torque value is reached.
  • Square socket for interchangeable plug-in tools for clockwise and anti-clockwise torque-control.
  • A presetting which deviates from this value to a desired torque value within the specified metered range is possible on request.

Advantage:

  • Pre-set click torque wrench in unmistakable Wera design
  • Audible and tactile release mechanism when the set torque value is reached
  • Pre-set torque values can be changed within the metered range in the test laboratory
  • Measuring range: 15-100 Nm; Precise to +/- 2% as per DIN EN ISO 6789-1:2017-07
  • With square socket (9x12 mm) for interchangeable plug-in tools; clockwise and anti-clockwise torque-control

Supplied with:

  • Click-Torque XP 3 pre-set adjustable torque wrench for insert tools, 15-100 Nm, 15 Nm, 9x12 x 15.0 Nm x 15-100 Nm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart