Tool-Check 1 SB, 38 pieces

Article no.: 05073220001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05073220001
EAN / GTIN 4013288162526
Manufacturer number 05073220001
L-Number L60020 3549

Description

Description:

  • Ratchet, bits and sockets in a minimum of spaceas compact as it gets.
  • Simple operation, even with just one hand, in confined working spaces.
  • Drop-forged, full-steel design and fine-pitched mechanism with 60 teeth that allows a small return angle of 6° for precise working.
  • Easy left/right switchover.
  • Ergonomically designed ratchet head and lever.
  • Suitable for ¼″ bit and socket take-up.
  • The use of ¼″ sockets is also possible with the Wera adaptor 870/1.
  • Tough viscous bits for universal use.
  • Manual and power tool socket insert (ISO 2725-Part 3) by Wera allows applications both in manual as well as power tools.
  • ″Take it easy″ Tool Finder with colour coding according to sizefor simple and rapid accessing of the required tool.
  • Featuring a good grip to allow easy pick-up even with oily hands.
  • Ball stop groove, for hex head bolts and nuts; chrome vanadium steel, matt chrome-plated.

Advantage:

  • 1/4″ bit ratchet, tough-absorbing bits, Rapidaptor holder, adaptor and 1/4″ sockets
  • Ideal for working in confined spaces
  • Tough viscous bits for universal use
  • Use of 1/4″ sockets also possible with the Wera adaptor 870/1
  • Take it easy tool finder: colour coding according to profile and size

Supplied with:

  • Tool-Check 1 SB, 38 pieces; 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm; 1x 870/1 Adaptor: 1/4″ x 25 mm; 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm; 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm; 5x 855/1 TH bits: PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm; 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 25x25 mm, TX 20x25 mm, TX 30x25 mm, TX 40x25 mm; 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm; 1x 800/1 TZ bits: 1 x 5.5 x 25 mm; 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm; 7x 8790 HMA Zyklop 1/4″ socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart