Kraftform Kompakt Turbo i Imperial 1, 16 pieces

Article no.: 05057485001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05057485001
EAN / GTIN 4013288214669
Manufacturer number 05057485001
L-Number L60020 4241

Description

Description:

  • Many users would like to be able to carry out screwdriving processes faster without compromise.
  • With a screwdriver that is precise, allows powerful screwdriving, and is much faster than a conventional screwdriver.
  • A part-time universal gear is the solution: Integrated in the screwdriver handle, it quadruples the working speed with smooth couplingspurely mechanically.
  • One hand holds the front part of the handle, the other hand turns the rear part of the handle.
  • The turbo function can be switched on or off at the push of a button.
  • Turning it off is recommended for tightening and loosening with high torque as well as for fine adjustments.
  • Robust, maintenance-free gear made of steel with a maximum torque of 14Nm when the turbo function is deactivated.
  • With the Wera VDE interchangeable blades individually tested as per IEC 60900, the VDE version of the Kraftform Turbo hand holder 827 T i guarantees fast and safe working even in live environments (up to 1,000 volts).

Advantage:

  • 4 times the screwdriving speed thanks to the turbo function (purely mechanical - without battery)
  • Activate and deactivate the turbo function by a simple push of a button
  • Turbo function especially for smooth couplings
  • Can be used without the turbo function like a normal screwdriver for couplings with steadily increasing torque
  • Robust, maintenance-free gear made of steel

Supplied with:

  • Kraftform Kompakt Turbo i Imperial 1, 16 pieces; 1x 827 T i Kraftform Turbo blade-holding handle: 9 x 125 mm; 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm; 2x Kraftform Kompakt VDE 62 iS: PH 1x154 mm, PH 2x154 mm; 2x Kraftform Kompakt VDE 62 i PH/S: # 1x154 mm, # 2x154 mm; 1x Kraftform Kompakt VDE 67 i TORX®: TX 10 x 154 mm; 3x Kraftform Kompakt VDE 67 iS TORX®: TX 15x154 mm, TX 20x154 mm, TX 25x154 mm; 2x Kraftform Kompakt VDE 68 iS: # 1x154 mm, # 2x154 mm; 1x Kraftform Kompakt VDE 60 i: 0.4 x 2.5 x 154 mm; 3x Kraftform Kompakt VDE 60 iS: 0.6x3.5x154 mm, 0.8x4x154 mm, 1x5.5x154 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart