{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Scaling | millimetre | |
| Graduation | 1 mm | |
| Unit for measurement range | millimetre | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 600 mm | |
| Material | aluminium alloy | |
| Overall length | 600 mm | |
| Standard | works standard | |
| Type of product | scale |
| Article number | 0453430 | |
| EAN / GTIN | 4029713026783 | |
| Manufacturer number | 0453430 | |
| L-Number | L40510 2240 | |
| Manufacturer/responsible person | Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 Gammertingen, Germany, www.helios-preisser.com |