IMICRO ANALOG 1.6-2IN

Article no.: 00881901
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Measuring head

Identification numbers & Classifications

Article number 00881901
EAN / GTIN 7630041122848
Manufacturer number 00881901

Description

Version:

  • Measuring range [in]: 1.6 ÷ 2
  • Max. permitted errors [in]: .0002
  • Repeatability limit [in]: .0002
  • Resolution [in]: .0002
  • Dimension A [mm]: 11
  • Dimension A [in]: .43
  • Dimension B [mm]: 12
  • Dimension B [in]: .47
  • Dimension C [mm]: 84
  • Dimension C [in]: 3.30

Description:

Analogue internal micrometer IMICRO, 1.600-2.000 in

Feature:

  • Measuring faces: Hardened steel
  • Included in delivery: Micrometer; Measurement report; Declaration of conformity

Standard:

DIN 863 T4 / NF E 11-099

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart