Depth foot for universal vernier calipers of 150 mm

Article no.: 00560055
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Depth gauge holder

Identification & Classification

Article number 00560055
EAN / GTIN 7630041148855
Manufacturer number 00560055
L-Number L41140 39

Description

Version:

Dimension A [mm]: 76,2
Dimension B [mm]: 6,5
Dimension C [mm]: 30

Description:

Depth foot for universal vernier calipers of 150 mm

Feature:

  • Material: Hardened stainless steel
  • Characteristics: Rectified measuring face
  • Measuring face(s): 76,2 x 6,5 x 30

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart