Base for support leg power units 50 mm

Article no.: 933713 50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 50 mm
Width 275 mm
Depth 630 mm
suitable for cabinet width 275 mm
Removable rear fascia no
Removable front fascia no
Type of product Fitted base

Identification numbers & Classifications

Article number 933713 50
EAN / GTIN 4045197678157

Description

Version:

Made of sheet metal.

Suitable for:

Support leg power unit No. 933710, 933712 size 240V and No. 933712 size Luft.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart