This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Support leg power unit Height 800 mm

Article no.: 933712
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Sheet metal body with slots to accept modules No. 923405. Connections to the modules are routed through cut-outs in the back panel. Hose and cable reel is secured to the floor of the cabinet with bolts. For technical data on the industrial plug and socket system see page 119.

Colour:

Body and modules light grey RAL 7035 , front panel signal blue RAL 5005 powder-coated.

Note:

For individual configuration  with interchangeable modules No. 923405 Keep within the maximum permissible number of modules.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart