Snap Meter 1-2″

Article no.: 523-152
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 523-152
EAN / GTIN 4946368401829
Manufacturer number 523-152
L-Number L40010 15031

Description

Description:

This Snap Gauge designed to mount an indicator to suit the measurement application, and offers the following benefits: It‘s ideal for rapidly inspecting workpieces, especially cylindrical, in batch or mass production situations, when you need an indication of where a measurement falls within the tolerance band. You can set it with external length standards such as block gauges. Easy-to-operate retracting button.

Feature:

Digital/Analogue: Analogue
Measuring range: 1 - 2″
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, workpiece support, without dial gauge

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart