Leeb Impact Hardness Tester HN-D, measuring range 960-170, readout 1, sensor D

Article no.: HN-D
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Leeb hardness testing machine

Identification & Classification

Article number HN-D
EAN / GTIN 4045761139671
Manufacturer number HN-D
L-Number L40250 2152
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • User-friendly operation: The compact version enables the product to be used in a significantly wider range of applications compared with traditional devices
  • The measuring device has been designed for one-hand operation and this allows the user to work more quickly and flexibly
  • Modern LCD display: Optimised for industrial applications: increased luminosity and backlight can be switched on, that way the display can be read from any angle
  • All measurement directions possible (360°) thanks to an automatic compensation function
  • Internal impact sensor included (Type D)
  • Measurement value display: (B & C), Vickers (HV), Brinell (HB), Leeb (HL)
  • Standard block for calibration not included in scope of delivery
  • Internal data memory for up to 500 measurements with date and time
  • Data interface USB, including USB interface cable
  • Delivered in a robust carrying case

Feature:

  • Accuracy ± 4 HLD
  • Overall dimensions W×D×H 22×35×147 mm
  • Internal rechargeable battery pack, as standard, operating time up to 16 h without back light, charging time approx. 3 h
  • Mains adapter external standard
  • Net weight approx. 0,20 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart