Polarimeter KERN OAB 10LN

Article no.: OAB 10LN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number OAB 10LN
EAN / GTIN 4045761248700
Manufacturer number OAB 10LN

Description

Description:

The ideal helper for getting started with the analysis of your optically active solutions in the laboratory
The KERN OAB 10LN is a manual polarimeter which is characterised by its ergonomic design and easy handling; The powerful 589 nm sodium vapour lamp is the optimum light source to produce a linear, polarised beam of light; The 1° scale division including Nonius (0.05°) enables precise definition of the angle of rotation of the substance to be observed; To hold liquid samples, two glass cuvettes (100 mm/200 mm) are included with the delivery; Included with delivery: Sodium vapour lamp, 100 mm glass cuvette, 200 mm glass cuvette, Replacement lenses and sealing rings for cuvettes;

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart