MARTOR INDUSTRIAL BLADE 192043 , 10 in safety dispenser

Article no.: 192043.66
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 192043.66
EAN / GTIN 4002632801532
Manufacturer number 192043.66
L-Number L60170 741

Description

Description:

INDUSTRIAL BLADE NO. 192043 from MARTOR is a high-quality blade made of stainless steel. It is very sharp and has four cutting edges that can be used one after the other for an extra long service life. The wide ground edge makes cutting easier. The blade is 26 mm long, 18.5 mm wide and 0.40 mm thick. The oil used for the blade is food safe.

INDUSTRIAL BLADE NO. 192043 is available under order number 192043.66 in a safety dispenser of 10. The blade can be used in the following MARTOR knives: SECUMAX 320 MDP, SECUMAX 320, SECUNORM 185.
    Ground:
    deep-edged

    Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    4-cutting edge blade
    Basic material:
    Steel

Feature:

  • Base material: Steel
  • Klinge rostfrei: yes
  • Blade grinding: deep-edged
  • Blade facets: Double bevel edge-ground
  • Cutting edges: 4-cutting edge blade

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart