fitter's file with handle hand 250mm cut radial 1/straight 2, general

Article no.: 4007220542309
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220542309
EAN / GTIN 4007220542309
Manufacturer number 11273256
L-Number L51130 71

Description

Description:

PFERD special files are tools that are optimized for specific uses, e.g. for processing soft metals or thermosetting plastics, for deburring parts turned on a lathe or for sharpening cutting tools. Rectangular file with different milled cuts, tanged and with ergonomic file handle. Straight cut with chip breaker on front side, radial cut on back side, uncut edges. Suitable for various materials and for resinoid fillers or wood containing nails as well as steels up to 1,200 N/mm² and cast steel or for work on soldered seams. Combination of a radial cut on one side for coarse stock removal, roughing and achieving score-free surfaces, and a straight cut on the other side for general roughing and finishing tasks. Files are supplied in point-of-sale packaging with ergonomic file handle.

Feature:

  • PFERD type: 611
  • Width, metric: 24 mm
  • Cut: Radial 1/straight 2
  • Length, metric: 250 mm
  • Height: 5.3 mm
  • Incl. handle: FH 4/1

Advantage:

  • Extremely robust design.
  • Versatile.

Application:

  • Applications: Deburring; Surface work
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast steel
    • Other non-ferrous metals
    • Plastics
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Wood
    • Materials that can be worked: Aluminium; Cast steel; Other non-ferrous metals; Plastics; Steels up to 1,200 N/mm² (< 38 HRC); Wood

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart