Transport roller

Article no.: 6944
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Heavy-duty chassis

Identification numbers & Classifications

Article number 6944
EAN / GTIN 4017976069449
Manufacturer number 6944
L-Number L90070 4

Description

Version:

mounted

Description:

For the easy and safe transport of heavy goods such as containers, boxes, machines etc. Sturdy welded steel construction with handles made of round or tubular steel, powder coated blue RAL 5007. Carrying platforms with anti-slip rubber cover. Big nylon rolls with roller bearings. High carrying capacity combined with low net weight. Outside dimensions L x W x H: 400 x 228 x 100 mm. Scope of delivery: 1 piece

Feature:

Total load capacity (kg): 3000
Total length (mm): 400
Total width (mm): 228
Total height (mm): 100
Note: carrying platform 330 x 220 mm
Number of axes: 2
Number of rolls: 4
Wheel size (mm): 85 x 85
Tyres: Nylon

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart