{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 4 mm | |
Adapter | HSK-A 63 | |
Arbor standard | DIN 69893; ISO 12164-1 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HSC | |
Overhang dimension A | 80 mm | |
⌀ D2 | 10 mm | |
⌀ D3 | 13.46 mm | |
External ⌀ D | 50 mm | |
L2 | 33 mm | |
Type of product | Hydraulic clamping chuck |
Article number | 307531 4 | |
EAN / GTIN | 4062406114886 | |
Manufacturer number | 307531 4 |