• The item cannot be ordered due to missing prices.

Slim hydraulic chuck 4 mm

Article no.: 307531 4
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC; HSC

Product details

Technical Data

Clamping ⌀ D1 4 mm
Adapter HSK-A 63
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Overhang dimension A 80 mm
⌀ D2 10 mm
⌀ D3 13.46 mm
External ⌀ D 50 mm
L2 33 mm
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307531 4
EAN / GTIN 4062406114886

Description

Version:

  • Extremely slim design (3°-contour).
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible.
  • Shanks hard turned.
  • Reducing adapters can be used.

Advantage:

  • Temperature-resistant due to completely enclosed system, i.e. no soldered pressure chambers.
  • Ideal damping characteristics.
  • High transmissible torques, providing high process reliability.

Application:

Especially in operations in toolmaking and mould making.
Wherever reduced interference contours are required.
For drilling, reaming and milling.
For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Reducing sleeves No. 302135302165.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart