Drilling and cutting oil, Contents: 400ml

Article no.: 083013 400
(25.15 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
174 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Smart Straw
Contents 0.4 l
Colour brown
Shape liquid
Solubility in water insoluble
Series SPECIALIST®
Labelling of hazardous substances GHS02: Flame; GHS09 harmful to the environment
Type of product Cutting oil / grinding oil

Identification numbers & Classifications

Article number 083013 400
EAN / GTIN 5032227005303
Manufacturer number 49109/NBA

Description

Version:

As a perfect addition to the world-famous WD-40 ® multi-function product, with the WD-40 ® SPECIALIST ® product range you are ready for anything. At the touch of a button, it’s as if all your problems are sprayed away.
The drilling and cutting oil consists of a mixture of high-quality contents, which are extremely pressure-resistant. The operating temperature range is at an ambient temperature of < 50 °C.

Advantage:

  • Improved machining process for all metals.
  • Reduced heat generation and reduced wear.
  • Extended working life of the cutting tools and drills.
  • Smart Straw™ spray system for surface or pin-pointed spraying.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart