{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Version | Spray can | |
| Spray head | Smart Straw | |
| Contents | 0.4 l | |
| Colour | yellow-brown | |
| Solubility in water | insoluble | |
| Operating temperature range | -35 °C - 200 °C | |
| Storage temperature | 15 °C - 50 °C | |
| Series | SPECIALIST® | |
| Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
| Type of product | Silicone spray |
| Article number | 083009 400 | |
| EAN / GTIN | 5032227005426 | |
| Manufacturer number | 49377 | |
| Manufacturer/responsible person | WD-40 Company, Siemensstraße 21, 61352 BAD HOMBURG, Germany, www.wd40.de |