Version:
Product Colour: Blue
Mount flexographic print plates to cylinders
Overall Length: 22.86 m
Overall Width: 1371.6 mm
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
Description:
Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1815H. Our 0.38 mm blue, double coated foam tape has the air release feature with high plate side adhesion. It is used for plates that contain mostly solids in a combination of solid and halftone images.
Feature:
Blue, flexo plate mounting tape has air release feature with high plate side adhesion
0.38 mm thickness
Firm
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Residue-free disassembly
Reliable support
The cliché is removed from the foamed adhesive tape without leaving any residue
The cliché tape can be removed cleanly from the sleeve or
Flexographic printing, flexographic printers
Expanded cliché tape for flexographic printing
Note:
For mounting photopolimeric plates to print cylinders or sleeves
Specially designed for the highest demands
Successful worldwide use