3M™ PTFE Film Tape 5480, Grey, 356 mm x 33 m, 0.09 mm

Article no.: 7000048713
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048713
EAN / GTIN 00021200266720
Manufacturer number 7000048713

Description

Version:

Product Colour: Grey
Silicone adhesive provides clean removal from a variety of surfaces
Overall Length: 33 m
Overall Width: 355.6 mm
High temperature resistance (up to 260°C)

Description:

3M™ PTFE Skived Film Tape 5480 uses a skived, polytetrafluoroethylene (PTFE), conformable film backing. Our tape offers an extremely low coefficient of friction.

Feature:

Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
Wide temperature range for performance on heated machinery and equipment
Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
Very elastic and therefore well suited for use on spherical surfaces

Note:

Use as a quick and easy solution to reduce friction between moving surfaces
Specially suitable for equipping PE extruders

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart