KOMET® replaceable bridge for M03Speed, ⌀ Dmin: 38mm

Article no.: 238372 38
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Boring range ⌀ 38 mm - 51 mm
Minimum ⌀ Dmin 38
Height H 17.5 mm
Cutter circle ⌀ D2 forwards machining ⌀ 3.2 mm
Coarse adjustment travel S 6.5 mm
maximum speed 31,000 min-1
Blade carrier 238374 38-50
Micro-adjustable drilling head 238370 38
Type of product Boring tool

Identification & Classification

Article number 238372 38
EAN / GTIN 4047109079786
Manufacturer number M03 20180
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart