• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of welder’s protective gaiters 15

Article no.: 091509 15
plus VAT at the current rate Prices plus delivery costs
on request
Not available
0 pieces in stock
  • Clothing to: Protection to DIN EN ISO 11611 when welding

Product details

Technical Data

Series Welder’s protective clothing
Clothing to Protection to DIN EN ISO 11611 when welding
Type of product Welder’s protective gaiters

Identification numbers & Classifications

Article number 091509 15
EAN / GTIN 8718564522273
Manufacturer number 44-7106

Description

Version:

Heat and fire resistant clothing of durable and supple split cowhide. Protects against heat and sprays of molten metal or chips during welding, grinding or sticking. All leather seams are stitched in double chain stitch of extremely heat-resistant 5-ply KEVLAR® yarn. All stress points are riveted or reinforced with two layers of leather. All rivets and snap fasteners are electrically insulated for safety.
Welder’s protective gaiters for effective protection against flying incandescent chips or sparks. Height 15 cm and circumference between 33 and 43 cm.
  • Variable adjustment to different sizes.
  • Elasticated strap for securing under the shoe instep.

Standard:

EN ISO 11611: 2015 class 2/A1 + A2

Supplied with:

1 pair.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart