Laptop cabinet, Number of compartments / type: 9/DE

Article no.: 944460 9/DE
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
9/DE
on request
In stock
3 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments / type Price per 1 Piece (incl. VAT)

Availability

  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 2,000 mm
Width 400 mm
Depth 500 mm
Depth in G 20
Compartment reach-in height 162 mm
Compartment reach-in width 340 mm
Usable width 395 mm
Usable depth 430 mm
usable height of each compartment 209 mm
‌Plug type, input F
Socket type F
Nominal voltage 250 V
maximum connected power 3.6 kW
Number of compartments 9
Number of sockets type F 18
Weight 46 kg
Power supply Mains-powered
Type of product Battery charging cabinet

Identification & Classification

Article number 944460 9/DE
EAN / GTIN 4069515037594
Manufacturer number 944460 9/DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Laptop / mobile phone cabinet with 9 separately lockable compartments. There are two 230 V AC connections per compartment with 2 Type F sockets. The power supply is at the back, with a 1.5 m cable, German type F plug. Rear panel with □ 9×9 mm holes at 37-mm intervals for mounting GARANT easyFix hooks and holders. Shelves and cabinet floor with holes for ventilation.

Standard:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Colour:

Body RAL 7035 light grey, compartment doors RAL 7016 anthracite, powder-coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart