Screwdriver for Torx Plus®, with 2-component wing handle, Torx Plus® profile: 5IP

Article no.: 625922 5IP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
520 pieces in stock

Select article variation and quantity

Torx Plus® profile Price per 1 Piece (incl. VAT)

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx Plus® profile 5IP
Blade length 40 mm
overall length 83 mm
Drive profile Screwdriver for TORX PLUS® screws
Material Chromium vanadium steel
Material of handle Haptoprene®
Type of shank round
Surface nickel-plated and chrome-plated
Point black
Ball point no
Type of product Screwdriver

Identification & Classification

Article number 625922 5IP
EAN / GTIN 4062406225582
Manufacturer number 625922 5IP
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Wing handle (single-sided) with non-slip Haptoprene® surface and an impact-resistant plastic core. Blades of chromium vanadium steel, surface nickel plated and chrome-plated, tips black.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart