GARANT GreenPlus ear defenders, Type: 33

Article no.: 097772 33
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4,209 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
SNR value (noise attenuation) 33 dB(A)
Sustainability GARANT GreenPlus
Type of product Ear defenders

Identification & Classification

Article number 097772 33
EAN / GTIN 4067263105961
Manufacturer number 097772 33
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Eco-friendly solution that makes no compromises when it comes to sturdiness and design: The GARANT GreenPlus ear defenders have more than 60% recycled content in the robust ABS plastic of the shell. The damping pads and sealing rings can be replaced using the hygiene kit (item No. 097782 size 1) – this maintains the protective performance for the long term, extends the life and reduces the risk of infection from contamination.
Ear defenders with sturdy band made of stainless steel with comfortable padding. Thanks to the adjustable band, it offers reliable protection whilst also being very comfortable to wear. Recycled content in the ABS material: 63%
SNR = 33dB (H = 36dB; M = 31dB; L = 23dB).

Note:

Hygiene kit can be found under No. 097782 size 1.

Warning:

Intended use
  • For use when users have intolerance to earplugs or when it is necessary to put on and take off the ear defenders frequently.
  • Optimum protective effect is achieved only when the residual noise level reaching the ear of the wearer is within the range 70 dB to 80 dB. Subtraction of the standard deviation from the average noise attenuation yields an assumed protective effect of the hearing protection system under consideration.

Reasonably foreseeable misuse
  • Ear defenders make it harder to identify where sounds are coming from. Do not use if good directional hearing is required.
  • Do not combine hearing protection with head protection and glasses.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • If the sealing cushions are enclosed by hygienic covers, this may impair the acoustic performance of the ear defenders.
  • This product may be affected by certain chemical substances. Further information should be obtained from the manufacturer.

Downloads & documents

Suitable products

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart