Ear defenders VeriShield 100 D, Type: VS100D

Article no.: 097766 VS100D
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
276 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VeriShield 100
Manufacturer's designation VeriShield VS100D
SNR value (noise attenuation) 26 dB(A)
Type of product Ear defenders

Identification & Classification

Article number 097766 VS100D
Copy
EAN / GTIN 7312550351963
Copy
Manufacturer number 1035196-VS
Copy
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com

Description

Version:

The VeriShield 100 D series shell type ear protectors provide the employee with better protection, especially because they employ Sound Management Technology (SMT), which blocks injurious noises whilst at the same time permits natural perception of speech and signals. In addition there are many adjustment facilities to suit every size of head and a wider shell opening. The long working life of the shells is ensured by the robust material and the sturdy design. The lightweight material contributes to better wearing comfort. The soft memory foam material of the ear shells is highly suitable for wearers with sensitive auditory canals or hearing aids.
SNR = 26dB (H = 28dB, M = 23dB, L = 20dB).

Note:

Hygiene sets for the VeriShield 100 D series under No. 097761.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart