Ear defenders Peltor™ Optime™ helmet series, Type: 2

Article no.: 097753 2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
157 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Peltor™ Optime™
SNR value (noise attenuation) 30 dB(A)
Type of product Ear defenders

Identification & Classification

Article number 097753 2
Copy
EAN / GTIN 4046719384174
Copy
Manufacturer number 7000039621
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Due to their low weight, ear defenders are comfortable to wear and are easily combined with other protective work wear. The comfortable sealing rings are a mixture of foam and gel, which provides an optimum seal combined with great comfort for continuous use.
The helmet version of the Peltor™ Optime™ series has the same shell characteristics as the version with a headband. With just a few movements of the hand can easily be mounted on a helmet with 30 mm Euro-slot socket.
SNR = 30 dB (H = 34 dB, M = 28 dB, L = 19 dB).

Note:

Suitable helmets are listed under No. 097815 (3M), No. 097802 (Schuberth). Hygiene kits are listed under No. 097764, 097748.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart