Earplugs set, 125 pairs E-A-R™ Flexible Fit HA with cord 125

Article no.: 097618 125
Set price 125 Pair (BGN 2.74 / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock

Product details

Technical Data

Manufacturer's designation 3M™ E-A-R™ Flexible Fit earplugs HA 328-1001, with cord
SNR value (noise attenuation) 30 dB(A)
Material of earplugs TPE
Contents 125 pair
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097618 125
EAN / GTIN 051131279421
Manufacturer number 328-1001

Description

Version:

The E-A-R™ Flexible Fit HA earplugs are made of patented foam, which allows the earplugs to be washable and re-usable for up to two weeks. No pre-forming required: Since the foam tip does not have to be pre-formed, the earplug remains clean, even when used with dirty hands or gloves. The material and the design also permit quick insertion into the ear canal, even with one hand. Especially good for activities where hands become dirty and for situations where only one hand is free to insert the earplugs.

Supplied with:

E-A-R™ Flexible Fit HA earplugs with cord, 125 pairs, individually packed.

Note:

The SNR value (noise attenuation) results from the following:
Insertion with one hand test results: 30 dB
Insertion with both hands test results: 35 dB

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart