Comfort safety glasses uvex i-3 s, Lens tinting: CLEAR

Article no.: 096572 CLEAR
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
155 pieces in stock

Select article variation and quantity

Lens tinting Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Colour, green Luminous green
Series uvex i-3 s
Part described Rahmen; Bügel
Over-specs no
Accuracy of fit slim
Frame reference code 3 4 W 1 FTKN
Frame manufacturer code W
Colour grey; green
Frame reference standards EN 166; EN 170
Specific areas of application of frame 3; 4
Mechanical / thermal resistance of frame F; K; N; T
Frame features clip inclination adjustable; indstillelige næsepuder; side padding
Type of product safety glasses
Lens identification 2C-1,2 W 1 FTKN
Lens filter type 2C
Lens tinting level 1,2
Lens manufacturer code W
Lens optical class 1
Lens mechanical / thermal resistance F; K; N; T
Material of lens polycarbonat
Tint on lens clear
Lens features UV400; condensation-free; resistant to chemicals; scratch-resistant
Standard EN 166; EN 170
Content single part

Identification & Classification

Article number 096572 CLEAR
EAN / GTIN 4066853032793
Manufacturer number 9190265
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/

Description

Version:

Innovative safety glasses with integral Softflex zones on arms, bridge, and brow area for excellent wearing comfort and optimum fit to every shape of face, even when worn for long periods. Permanently free of condensation, as well as extremely scratch resistant and chemical resistant due to uvex supravision excellence coating.
Smaller design for optimum fit on wearers with smaller faces. Frame colour in anthracite-lime.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart