{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
| EN 374 | Type C | |
| Material | Nitrile | |
| Protection class | Protection against bacteriological risks to EN 374 | |
| Backing material | Nitril | |
| Coating | Nitril | |
| Thickness | 0.07 mm | |
| Length | 240 mm | |
| Contents | 100 | |
| Weight | 2.2 g | |
| Colour | blue | |
| Scope of application | Precision | |
| Glove size | 10 | |
| Wall thickness | 0.07 mm | |
| Standard/regulation | EN 374 | |
| AQL | 1.5 | |
| Application | disposable | |
| Permeation time for acetone 99 % | <10 min | |
| Permeation time for isopropanol 99 % | <10 min | |
| Permeation time for methanol 99 % | <10 min | |
| Permeation time for sodium hydroxide 40 % | >480 min | |
| Permeation time for sulphuric acid 96 % | <10 min | |
| Protection category | Category III | |
| Type of glove | Disposable glove | |
| Type of product | Disposable glove |
| Article number | 094719 10 | |
| EAN / GTIN | 076490479343 | |
| Manufacturer number | 92-200/9,5-10 | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |