{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 1 | |
| Glove characteristics | Suitable for touch screens | |
| electrostatic characteristic | EGB/ESD | |
| EN 388 | 4X42F | |
| Backing material | Nylon | |
| Coating | Nitrile | |
| Scope of application | All-round | |
| Colour | black | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Cut-resistant gloves | |
| Cut protection class | F | |
| Type of product | Cut-resistant gloves |
| Article number | 094533 10 | |
| EAN / GTIN | 4059904206779 | |
| Manufacturer number | 6845-10 | |
| Manufacturer/responsible person | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com |