{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SKIN FLEX 3D | |
| Manufacturer’s designation | SKIN FLEX 3D 6845 | |
| ESD protected area (EPA) | yes | |
| Contents pairs | 1 pair | |
| Cut protection class, EN 388 | F | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 4 | |
| Resistance to cuts (Coupe test) | X | |
| Tear propagation resistance | 4 | |
| Resistance to penetration | 2 | |
| Resistance to cuts (TDM) | F | |
| Impact protection | not defined | |
| Material of coating, 3/4 coating | Nitrile | |
| EN 388 code | 4X42F | |
| Colour | black | |
| Type of product | gloves | |
| Area of application | ESD protection class; cut protection | |
| Glove size | 9 | |
| Accuracy of fit | fitting | |
| Scope of application | all-round | |
| Version | five-fingered | |
| Reuse | reusable | |
| Unit | pair | |
| Standard | EN 16350; EN 388; EN ISO 21420 | |
| Backing material | nylon | |
| Coating | 3/4 coating | |
| Lined | no | |
| Characteristics | reinforced crook of the thumb; suitable for touch screens | |
| Protection category | II |
| Article number | 094533 9 | |
| EAN / GTIN | 4059904206762 | |
| Manufacturer number | 6845-09 | |
| Manufacturer/responsible person | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 Bedburg (Kaster), Germany, www.nitras-safety.com |