• The item cannot be ordered due to missing prices.

Alternative article:

High visibility parka PREVENT®, yellow / black, Unisex size: S

Article no.: 091950 S

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

  • Fabric composition: 100% polyester
  • Material weight / fabric density: 180
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471; EN 343

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 20471 (high visibility) Class 2
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 180 g/m2
Washing 40 °C coloureds
Colour yellow / black
Unisex size S
Standard EN ISO 20471; EN 343
Type of product High visibility parka

Identification & Classification

Article number 091950 S
EAN / GTIN 4029201142254
Manufacturer number 3160 S
Manufacturer/responsible person Asatex AG, August-Borsig-Strasse 2, 50126 BERGHEIM, Germany, www.asatex.eu

Description

Version:

Functional 5-in-1 high visibility parka PREVENT® with stow-away hood in the collar. Wind-proof and water-repellent outer jacket with welded seams. Warm inner jacket with quilted lining and detachable sleeves. The jackets can be worn in combination or on their own, giving the wearer five different options to meet a variety of requirements.
  • Two front and internal breast pockets.
  • Mobile phone pocket on the chest.
  • Adjustable sleeve cuffs with hook and loop fasteners.

Standard:

EN ISO 20471, class 2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart