{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Version | Can | |
Contents | 5 l | |
Colour | pale yellow | |
Shape | liquid | |
Kinematic viscosity | 10 mm2/s | |
Storage temperature | 5 °C - 40 °C | |
Type of product | Cutting oil / grinding oil | |
Refractometer value | 2 |
Article number |
084270 5
Copy |
|
EAN / GTIN |
2050000966699
Copy |
|
Manufacturer number |
23084275
Copy |
|
Manufacturer/responsible person | Jokisch GmbH, Industriestraße 5, 33813 OERLINGHAUSEN, Germany, www.jokisch-fluids.de |