Threadlocker, 50 ml, Manufacturer's designation: 243

Article no.: 083301 243
Price per 1 Piece (1329.40 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1,838 pieces in stock

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation LOCTITE 243
Labelling of hazardous substances GHS07: Exclamation mark
Colour blue
Storage temperature from 8 °C
Storage temperature to 21 °C
Working life after date of manufacture 24 mo
Max. thread size M36
Disassembly with normal tool
Suitable for material metal
Chemical basis dimethacrylate ester
Chemical form liquid
Capacity 50 ml
Density 1.15 g/cm3
Min. dynamic viscosity 1,300 mPas
Max. dynamic viscosity 3,000 mPas
Strength class medium strength
Touch dry after min. 10 min
Functional strength after min. 120 min
Min. break-away torque 26 Nm
Flashpoint 93 °C
Min. operating temperature range -55 °C
Max. operating temperature range 180 °C
Area of application general purpose use; joint connection; threadlocker
Characteristics can be released with normal tools; fluorescent under UV light; oil-tolerant; sealing; thixotropic; vibration-resistant
Type of product threadlocker

Identification & Classification

Article number 083301 243
EAN / GTIN 4058093009000
Manufacturer number 791424
Manufacturer/responsible person Henkel AG & Co. KGaA, Henkelstraße 67, 40589 Düsseldorf, Germany, www.loctite.de

Description

Version:

LOCTITE® is Henkel’s world-leading brand for high-performance adhesives, sealing compounds and surface treatments, and has stood for maximum reliability and expertise in industrial applications for decades. With innovative technologies and a wide range of solutions, LOCTITE helps to optimise production processes, improve equipment reliability and prevent machine downtime.
Thread locker to prevent screws from coming loose on their own due to vibrations and thermal stresses.

Application:

Medium-strength, performs screw locking and sealing at the same time.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart