Angle grinder AGV17-180

Article no.: 077147 AGV17-180
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Product details

Technical Data

Manufacturer's designation AGV17-180XCProTector/dead-man’s switch
Power supply Mains operated
Power consumption 1,750 W
maximum speed 7,600 min-1
maximum vibration to EN 7.4 m/s2
maximum disc ⌀ 180 mm
maximum cutting depth 58 mm
Weight 3.1 kg
Soft start yes
Restart block yes
Kick-back stop yes
Special features Constant-speed electronics, FIXTEC
Type of product Angle grinder

Identification numbers & Classifications

Article number 077147 AGV17-180
EAN / GTIN 4002395244003
Manufacturer number 4933432270

Description

Version:

Powerful 180 mm angle grinder:
  • Dust-proof 1750 W ProTector motor with constant-speed electronics, smooth start-up, and overload protection.
  • Vibration-damped AVS additional handle, anti-kick-back function and restart inhibit for comprehensive user protection.
  • Changing discs without using tools due to the spindle lock and FIXTEC clamping nut (supplied).

Supplied with:

Supplied with protective hood, additional handle, 4 m power cable.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart