Easyfix tool holder double 45°, ⌀ 6 mm, Usable depth: 50mm

Article no.: 955535 50
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 13.46 / Piece
  • from 5 Piece
    BGN 11.21 / Piece
on request
In stock
1,677 pieces in stock

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Usable width 18.5 mm
Usable depth 50 mm
Steel wire ⌀ 6 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate double
Hook shape Double hook 45°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955535 50
EAN / GTIN 4062406195397
Manufacturer number 955535 50

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart