LED cordless lamp GLI12330

Article no.: 073203 GLI12330
plus VAT at the current rate Prices plus delivery costs
on request
In stock
601 pieces in stock
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GLI 12-330
ATEX zone no
Pivot range 0 degrees - 200 degrees
Illumination 330 lm
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Weight without battery 300 g
Type of product Work lamp

Identification numbers & Classifications

Article number 073203 GLI12330
EAN / GTIN 3165140741750
Manufacturer number 06014A0000

Description

Version:

12 V work light with 10 LEDs and two brightness levels. Adjustable angle up to 200°, suspension hook, carabiner and integral magnet.

Supplied with:

Cordless lamp without battery and without charger.

Note:

Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart