Precision screwdriver set ESD, Number of pieces: 7

Article no.: 669610 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
185 pieces in stock 185 pieces available in 3-4 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 7
electrostatic characteristic EGB/ESD
Drive profile Screwdriver for TORX® screws; Hexagon screwdriver; Slot-head screwdriver; Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 669610 7
EAN / GTIN 7610733249602
Manufacturer number 03.5154

Description

Version:

Precision handle made of easy-grip plastic with rotating centring head, clamping mechanism with union nut for fixing the bits at the desired length (telescopic blades). Blades of PB Swiss Tools special alloy combining maximum hardness with exceptional toughness. Very high precision tips. Surface nickel-plated and chrome-plated, black tips. Supplied in a plastic tool roll.
Tool handle made of conductive plastic, suitable for ESDs.

Content:

Plastic telescopic handle: 1 pc.
2 blades for Torx® No. 669607: TX6 / TX7; TX8 / TX9
2 blades for hex. socket No. 669606: 1.5 / 2; 2.5 / 3
2 blades for slot-head / Phillips No. 669605: 2×0.3 / 00; 2.5×0.4 / 0