TWIN CAL digital workshop caliper IP67 without measuring tips

Article no.: 415358
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
18 pieces in stock
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Description

Version:

Large digital display 11 mm, “Soft touch” casing, automatic shut-down (2h), TLC- TWIN interface for data transmission. Operation time: approx. 12000 hours.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498918, radio No. 498921 size BT.
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
    Measuring range (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart