• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

NC high-pressure vice, Type: 130

Article no.: 360535 130
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Not available Available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NC
Clamping force up to maximum 50 kN
Weight 40 kg
Overall length L 516 mm
Base body length a 410 mm
Base body width B 131 mm
Clamping range b 0 mm - 256 mm
Base body height c 95 mm
Clamping range d 66 mm - 315 mm
Jaw height h 52 mm
Longitudinal slot l H7 20 mm
m 139 mm
Cross-slot n H7 20 mm
r 111 mm
t 79 mm
Colour code for suitable accessories NC-HOLEX
Type of product Machine vice

Identification & Classification

Article number 360535 130
Copy
EAN / GTIN 4045197772947
Copy
Manufacturer number 360535 130
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy base body of spheroidal cast iron, slides and base area hardened and ground. Fully enclosed spindle, spindle chamber enclosed with seals. Maximum clamping pressure reproducible using integral fixed stop.
  • Flatness of the base body ≤ 0.01 mm.
  • With mechanical power intensifier, clamping pressure pre-selectable in 5 steps.
  • Tapped holes in the side for workpiece backstops.

Application:

Versatile clamping unit for machining centres.

Supplied with:

2 stepped jaws, 1 crank handle AF 14, 1 hexagon L-wrench and 4 table clamps.

Note:

Alignment dimensions not compatible with those of other manufacturers.