This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Outside jaw set, 3 pieces, hardened, for chuck type: 80

Article no.: 312991 80
Copy

Select article variation and quantity

for chuck type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 80 mm
Length L 32 mm
Width B 11 mm
Height H 28 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification & Classification

Article number 312991 80
Copy
Manufacturer number 312991 80
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

Compatible with Bison three-jaw chucks.